Clamps, Stronghold™

Leverancier: HARVARD APPARATUS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

53-2112-W 53-2106-W
241-2411EA 0 EUR
241-2411 241-2441
Clamps, Stronghold™
Klemmen Klemmen voor algemeen gebruik
Two moving jaws with fixed screw action. The clamps mount either a closed connector, an open-sided connector or a tee connector.

  • Precision injection moulded nylon with 30% glass fibre reinforcement provides enormous strength at a great saving in weight
  • There is positively no corrosion possible
  • Material is perfect for laboratory use since it has the very high melting point of 221 °C and good resistance to chemicals, particularly salt solutions and most solvents
  • Colours are an integral part of the product: there is no paint, plating or coating that can fail
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR