PCR- microbuizen en deksels, 0,2 ml

Leverancier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

AB-0264/B AB-0266 AB-0451 AB-0452 AB-0490 AB-0264 AB-1112 AB-1113 AB-1114 AB-0264/G AB-0264/P AB-0264/R AB-0264/W AB-0264/Y AB-1183 AB-1182 AB-1191 AB-0496
732-0041EA 266 EUR
732-0041 732-4802 732-4809 732-4810 732-0059 732-4800 732-4946 732-4947 732-4948 732-0042 732-0043 731-0252 731-0253 732-0044 732-0884 732-0883 732-0623 731-0433
PCR- microbuizen en deksels, 0,2 ml
Buisjes PCR-buisjes
PP.

  • Strips of 8 and 12 tubes with or without cap strips
  • Suitable for 0,2 ml thermal cycler blocks
  • 0,25 ml maximum tube capacity when capped
  • Can be cut into individual tubes
  • Flat or domed cap strips available
  • Certified free from DNase, RNase and Human DNA

Suitable for use in 96-well V-bottom thermal cycler blocks.

Colour: Clear, unless otherwise stated. Other colours available on request.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR