Cleanroom wagon system, Clino® CR mini MF-GMP

Leverancier: PFENNIG REINIGUNGSTECHNIK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3510180
PPSA3510180EA 2940 EUR
PPSA3510180
Cleanroom wagon system, Clino® CR mini MF-GMP
Transportwagens
This trolley is designed for highly sensitive areas and minimal space requirements.

  • Stainless steel, with high-end finish
  • Special castors (100 mm)
  • Maximum processreliability and flexibility
  • Can be autoclaved

With MopFloat GMP: Open system with the safetyof a closed system. Verifiable and operator-independent impregnation of mops through mechanical intelligence. Suitable for sterile GMP A/B cleanroom areas.

Leveringsinformatie: Supplied with MopFloat GMP feature and 25 L stainless steel container.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR