Polyethylene glycol Standard ReadyCal Set Mp 200-1200000, for GPC, Supelco

Leverancier: Merck
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

02393-1EA
02393-1EAEA 462 EUR
02393-1EA
Polyethylene glycol Standard ReadyCal Set Mp 200-1200000, for GPC, Supelco
Standaarden Standaarden voor chromatografie

Set contains 10 different polyethylene glycol/polyethylene oxide standards with Mp ~194, ~970, ~2010, ~4450, ~15000, ~22100, ~62000, ~217000, ~490000, ~1190000; always 3 or 4 standards are lyophilised in a 1,5 ml vial (black, blue or yellow); for 1 complete calibration use one of each of the black, blue and yellow vials; 1 set contains 30 vials for 10 complete calibrations.


Certificaten: Exact values can be taken from the accompanying certificate of analysis


Opgelet: Storage temperature: 2 to 8 °C. Limited shelf life, expiry date on the label.

https://digitalassets.avantorsciences.com/adaptivemedia/rendition?id=3ba33f027b9fc72cf13cf609166aa30c60cf8254&vid=60ed6a594100c0bad2485052a9eacbe4de1bb9af&prid=web&clid=SAPDAM

Order Now

Specificaties

Environmentally Preferable
M-Clarity quality level MQ100

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR