pH Indicator solution '4.5' acc. to Mortimer, Supelco®

Leverancier: Merck
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

Gevaar


M-Clarity™ quality level = MQ200

1.01359.0250
1.01359.0250EA 58.5 EUR
1.01359.0250
pH Indicator solution '4.5' acc. to Mortimer, Supelco®
pH Indicator solution
Dichtheid: 0,93 g/cm3 (20 °C)
Vlampunt: 9 °C
Bewaar temperatuur: Kamertemperatuur
UN: 1170
ADR: 3,II

Order Now

Specification Test Results

Application test conforms
pH-value (20 °C) 4.5 - 5.0


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR