Absorbeermiddel, Chemizorb® Granules

Leverancier: Merck
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1.01568.1000 1.01568.5000 1.01568.9021
1.01568.1000EA 42.56 EUR
1.01568.1000 1.01568.5000 1.01568.9021
Absorbeermiddel, Chemizorb® Granules
Absorptiematerialen en bescherming tegen morsen
Chemizorb granules is a coarse grained material based on chemically-inert porous minerals or synthetic co-polymers (grain size over 1 mm (95%), bulk density of 400 kg/m³).

  • Able to absorb up to 100% of its own weight
  • Low viscosity liquids are absorbed instantaneously, highly viscous media (glycerine, oils) within a few minutes
  • Good dosing is possible thanks to the coarse grained format
  • Granule form is used in all those places where it is not suitable to use the powder form, for example, in draughty rooms or outside

Het is onoplosbaar in water en inMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR