Haemalum (Mayer's), Sigma-Aldrich®

Leverancier: Merck
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

Waarschuwing

1.09249.0500 1.09249.2500 1.09249.1000 1.09249.1022
1.09249.0500EA 75.8 EUR
1.09249.0500 1.09249.2500 1.09249.1000 1.09249.1022
Haemalum (Mayer's), Sigma-Aldrich®
Haemalum (Mayer's)

In hematoxylin-eosin staining (H&E), the most widely used histological staining technique, nuclear staining is achieved using ready-to-use staining solutions, such as Mayer’s hemalum solution or Hematoxylin solution modified according to Gill III. These solutions do not need to be filtrated prior use and the dye is oxidized in a controlled manner, which renders the results robust and allows a brilliant differentiation of the stained structures. Counterstaining of i.e. for proteins, collagen, keratin, intercellular substances. can be performed with alcoholic or aqueous Eosin Y solution 0.5 %. It is registered as IVD and CE certified product and can be used for clinical diagnostics.

IVDLogo

Order Now

Specification Test Results

Solubility (20 °C) soluble
Density 1.05 g/cm3 (20 °C)


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR