Disposable earplugs, Contours®

Leverancier: Moldex
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5


7400 7403 7450 7453
111-1166EA 55.3 EUR
111-1166 111-1167 111-1169 111-1170
Disposable earplugs, Contours®
Oordoppen Oordoppen voor eenmalig gebruik
These extremely comfortable earplugs made of soft polyurethane foam are available in two different sizes.

  • Anatomical shape easily adapts to the ear canal: Less pressure and more comfort
  • Large base helps provide proper insertion, fit, and removal
  • Bright colour for improved visibility

SNR: 35 dB

Certificaten: EN 352-2:2002

Leveringsinformatie: Supplied in a box or in the hygienic dispenser system MoldexStation.

Verpakking: In pairs.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR