Face shield, Cryo-Protection™

Leverancier: TEMPSHIELD
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

FSH1001
111-2581EA 153 EUR
111-2581
Face shield, Cryo-Protection™
Gelaatsschermen
Cryo-Protection™ face shield includes headgear that has a ratchet adjustable headband, a large splash guard, adjustable pivots and a replaceable injection-molded clear shield giving extended splash coverage both to the neck area and sides of the face.

  • Maximum splash protection
  • Fully adjustable headband
  • Lightweight and comfortable
  • Provides an unobstructed view

Weight: 28 g

Size: 254×508×1,524 mm

Opgelet: Not intended for immersion in liquid nitrogen or other cryogenic liquids.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR