Cleanroom handschoenen, polychloropreen, steriel, BioClean Ultimate™

Leverancier: Nitritex
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

BUPS-80 BUPS-75 BUPS-90 BUPS-60 BUPS-65 BUPS-70 BUPS-85
112-1664EA 631 EUR
112-1664 112-1663 112-1666 112-1660 112-1661 112-1662 112-1665
Cleanroom handschoenen, polychloropreen, steriel, BioClean Ultimate™
Handschoenen
BioClean Ultimate™ sterile cleanroom gloves are manufactured from polychloroprene and are hand-specific with a beaded cuff. They offer excellent cytotoxic protection with sensitivity.

  • Sterile, powder-free, textured finish provides a good grip
  • With no latex proteins, Type 1 latex allergic reactions are eliminated
  • Anatomical hand-specific shape for high tactility, protection and comfort
  • Fit and feel of natural latex gloves

Geschikt voor cleanrooms Klasse 10, ISO 4 of M2.5 en EU GMP klasse A.

EN 420, 455, Cat III, AQL 1.5

Certificaten: ManufacturedMore Product Information
Order Now

Specificaties

Ambidexter/handspecifiek Handspecifiek
Environmentally Preferable
Voor eenmalig gebruik/herbruikbaar Voor eenmalig gebruik
Latex/latexvrij Latexvrij
Gepoederd/poedervrij poedervrij
Cleanroomklasse 10/ISO 4; EU GMP (A)
Manchetstijl Rolrand
Boorddikte 0,09 mm
Vingerdikte 0,14 mm
Handpalmdikte 0,11 mm
EN-norm EN 374, EN 455

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR