Overalls with Bib and Braces, Fristads® PR54-22 Design B, black

Leverancier: FRISTADS KANSAS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

84294013144 84294013146 84294013148 84294013150 84294013152 84294013154 84294013156 84294013158 84294013160 84294013162 84294021044 84294021046 84294021048 84294021050 84294021052 84294021058 84294021060 84294021062 84294023144 84294023146 84294023148 84294023150 84294023152 84294023154 84294023156 84294023158 84294023160 84294023162 84294033144 84294033146 84294033148 84294033150 84294033152 84294033154 84294033156 84294033158 84294033160 84294033162 84294044044 84294044046 84294044048 84294044050 84294044052 84294044054 84294044056 84294044058 84294044060 84294044062 84294052044 84294052046 84294052048 84294052050 84294052052 84294052054 84294052056 84294052058 84294052060 84294052062 84294053044 84294053046 84294053048 84294053050 84294053052 84294053054 84294053056 84294053058 84294053060 84294053062 84294053944 84294053946 84294053948 84294053950 84294053952 84294053954 84294053956 84294053958 84294053960 84294053962 84294064044 84294064046 84294064048 84294064050 84294064052 84294064054 84294064056 84294064058 84294064060 84294064062 84294073044 84294073046 84294073048 84294073050 84294073052 84294073054 84294073056 84294073058 84294073060 84294073062 84294094044 84294094046 84294094050 84294094052 84294094054 84294094056 84294094058 84294094060 84294094062 84294094144 84294094146 84294094148 84294094150 84294094152 84294094154 84294094156 84294094158 84294094160 84294094162
113-02455EA 0 EUR
113-02455 113-02456 113-02457 113-02458 113-02459 113-02460 113-02461 113-02462 113-02463 113-02464 113-02435 113-02436 113-02437 113-02438 113-02439 113-02442 113-02443 113-02444 113-02465 113-02466 113-02467 113-02468 113-02469 113-02470 113-02471 113-02472 113-02473 113-02474 113-02475 113-02476 113-02477 113-02478 113-02479 113-02480 113-02481 113-02482 113-02483 113-02484 113-02485 113-02486 113-02487 113-02488 113-02489 113-02490 113-02491 113-02492 113-02493 113-02494 113-02385 113-02386 113-02387 113-02388 113-02389 113-02390 113-02391 113-02392 113-02393 113-02394 113-02405 113-02406 113-02407 113-02408 113-02409 113-02410 113-02411 113-02412 113-02413 113-02414 113-02395 113-02396 113-02397 113-02398 113-02399 113-02400 113-02401 113-02402 113-02403 113-02404 113-02415 113-02416 113-02417 113-02418 113-02419 113-02420 113-02421 113-02422 113-02423 113-02424 113-02425 113-02426 113-02427 113-02428 113-02429 113-02430 113-02431 113-02432 113-02433 113-02434 113-02495 113-02496 113-02498 113-02499 113-02500 113-02501 113-02502 113-02503 113-02504 113-02445 113-02446 113-02447 113-02448 113-02449 113-02450 113-02451 113-02452 113-02453 113-02454
Overalls with Bib and Braces, Fristads® PR54-22 Design B, black
Werkkleding
Thanks to their durability and comfort, these trousers are perfectly suited to workshops, and industrial and service enterprises. The material is made from 65% polyester and 35% cotton. The inside is brushed, ensuring a pleasantly comfortable cotton feel. The outside can withstand the roughest demands and will not fade, even after countless washes.

  • Two breast pockets, one with flap
  • Two front and back pockets, leg pocket with flap, mobile phone pocket, pen pouch, folding-rule pocket
  • Adjustable waist, slit opening, plastic press studs
  • Colour contrast: Slit
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR