Softshell jacket, Pulco 622Z S.E.P.P.

Leverancier: SIOEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

622Z/B68/XS 622Z/B68/S 622Z/B68/M 622Z/B68/L 622Z/B68/1XL 622Z/B68/2XL 622Z/B68/3XL 622Z/M44/XS 622Z/M44/S 622Z/M44/M 622Z/M44/L 622Z/M44/1XL 622Z/M44/2XL 622Z/M44/3XL 622Z/N15/XS 622Z/N15/S 622Z/N15/M 622Z/N15/L 622Z/N15/1XL 622Z/N15/2XL 622Z/N15/3XL
113-07477EA 82.3 EUR
113-07477 113-07478 113-07479 113-07480 113-07481 113-07482 113-07483 113-07484 113-07485 113-07486 113-07487 113-07488 113-07489 113-07490 113-07491 113-07492 113-07493 113-07494 113-07495 113-07496 113-07497
Softshell jacket, Pulco 622Z S.E.P.P.
Werkkleding
Modern and lightweight outdoor jacket made of 2-layer bonded softshell (100% polyester stretch + 100% polyester fleece inside) with stitched seams. Provides good protection against cold temperatures and wind. The jacket can be zipped into the rain jacket 608Z for even better protection.

  • Straight collar, zip closure with chin protection and extra long zip pulls
  • One inset chest pocket and two inset front pockets with zip closure
  • Round inset sleeves, sleeve narrowing by touch and close fastening

Back length: 75 cm

Weight: 250 g/m²

EN 14058 (1XXXX)
More Product Information
Order Now

Specificaties

Model 622Z Pulco
Environmentally Preferable
Kledingstuk toepassing Outdoor
Risk area Rain (waterproof)
Geslacht Uniseks
Sleeve or leg length Long
Sluitingstype Met ritssluiting
Stof 100% polyester
Gewicht 250 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR