Leather belt

Leverancier: FRISTADS KANSAS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

100913940
113-08329EA 30.9 EUR
113-08329
Leather belt
Werkkleding
Leather belt for use with all Kwintet waistband trousers.

  • Made of high quality leather
  • Buckle in antique silver

Length: 1220 mm

Width: 40 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR