Overalls with bib and braces, Icon

Leverancier: FRISTADS KANSAS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

100806965C60 100806996C42 100806996C44 100806996C46 100806996C48 100806996C50 100806996C52 100806996C54 100806996C56 100806996C58 100806996C60 100806866C44 100806866C46 100806866C48 100806866C50 100806866C52 100806866C54 100806866C56 100806866C58 100806866C60 100806866C62 100806866C64 100806866C66 100806896C42 100806896C44 100806896C46 100806896C48 100806896C50 100806896C52 100806896C54 100806896C56 100806896C58 100806896C60 100806965C42 100806965C44 100806965C46 100806965C48 100806965C50 100806965C52 100806965C54 100806965C56 100806965C58 100806299C42 100806299C44 100806299C46 100806299C48 100806299C50 100806299C52 100806299C54 100806299C56 100806299C58 100806299C60 100806299C62 100806299C64 100806299C66 100806576C42 100806576C44 100806576C46 100806576C48 100806576C50 100806576C52 100806576C54 100806576C56 100806576C58 100806576C60 100806576C62 100806576C64 100806576C66 100806586C42 100806586C44 100806586C46 100806586C48 100806586C50 100806586C54 100806586C56 100806586C58 100806586C60 100806586C62 100806586C64 100806586C66 100806866C42
113-2994EA 93.4 EUR
113-2994 113-3178 113-3179 113-3180 113-3182 113-3183 113-3184 113-3185 113-3186 113-3187 113-3188 113-3158 113-3159 113-3160 113-3161 113-3162 113-3163 113-3164 113-3165 113-3166 113-3167 113-3168 113-3169 113-3135 113-3136 113-3137 113-3138 113-3139 113-3140 113-3141 113-3142 113-3143 113-3144 113-2985 113-2986 113-2987 113-2988 113-2989 113-2990 113-2991 113-2992 113-2993 113-3090 113-3091 113-3092 113-3093 113-3094 113-3095 113-3096 113-3097 113-3098 113-3099 113-3100 113-3103 113-3104 113-3048 113-3049 113-3050 113-3051 113-3052 113-3053 113-3054 113-3055 113-3056 113-3057 113-3058 113-3059 113-3060 113-3006 113-3007 113-3008 113-3009 113-3010 113-3012 113-3013 113-3014 113-3015 113-3016 113-3017 113-3018 113-3157
Overalls with bib and braces, Icon
Werkkleding
Work trousers made from 65% polyester and 35% cotton, in a luxury fabric. With rubber-free, elastic straps and adjustable waist.

  • Diagonal cut at the back for a perfect fit
  • Leg pocket with flap, outer pencil holder and mobile phone pouch with rip-tape tab
  • Large breast pocket with flap and press stud, inner pocket with zip
  • Two side pockets, pencil pockets, back pockets, knee pockets
  • Double folding-rule pocket reinforced with Cordura® fabric
  • Side access to the trouser inner
  • Vent with zip

Inside leg: 82 cm

Weight: 295 g/m²
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR