Overalls with bib and braces, for food industries, Killybeg 6639

Leverancier: SIOEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

6639/H45/1XL 6639/H45/2XL 6639/H45/3XL 6639/H45/L 6639/H45/M 6639/H45/S 6639/W02/1XL 6639/W02/2XL 6639/W02/3XL 6639/W02/L 6639/W02/M 6639/W02/S
113-2226EA 66.2 EUR
113-2226 113-2227 113-2228 113-2225 113-2224 113-2223 113-7163 113-7164 113-7165 113-7166 113-7167 113-7168
Overalls with bib and braces, for food industries, Killybeg 6639
Werkkleding
These reversible overalls are made of Flexothane® Kleen fabric consisting of 100% polyamide knitting 6.6 with PU coating. This material is durable, lightweight and most suitable for food contact.

  • Waterproof and windproof
  • Elastic braces with buckles on front and back
  • Legs adjustable by press studs
  • Washable at 95 °C

Weight: 170 g/m²

Certificaten: Tested according to CE Directive 1935/2004 and ISO 10993-5 (1999).
EN 14605 (type PB/4), EN 343 (3-1)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR