VWR® Basic, Sleeve Protectors

Leverancier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

113-9077EA 59.8 EUR
113-9077 113-9078 113-9074 113-9076 113-9075
VWR® Basic, Sleeve Protectors
Wegwerpkleding
Disposable sleeve protectors made of PE film.

  • Free from natural rubber latex
  • Available in different colours

L×W: 400×200 mm

Thickness: 20 or 40 µm

Verpakking: 100 pieces per bag, 10 bags per case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR