Cleanroom wipes, Alpha® 1 microfibre

Leverancier: Texwipe
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

TX1204 TX1206 TX1209 TX1212
115-2482EA 905 EUR
115-2482 115-2483 115-2484 115-2485
Cleanroom wipes, Alpha® 1 microfibre
Schoonmaakdoekjes Cleanroom doekjes Droge cleanroom doekjes
Alpha® 1 Microfibre cleanroom wipes are made from a 80% polyester/20% nylon material with a sealed edge, and are cleanroom manufactured.

  • Ideal for wiping surfaces susceptible to scratching
  • Unique microfibre construction allows the removal of oils and fingerprints
  • Manufactured to provide low levels of particles and extractables, creating a wipe that is suitable for critical cleaning and wiping
  • Appropriate for use with temperatures less than 205 °C (400 °F)
  • Individually lot coded for ease of traceability and quality control
  • Autoclave safe

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR