Labels, polyester, Type B-494

Leverancier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

149784 149786 149785 149787 149783 149782 149706 149708 149707 149709 149705 149704 306965 306966 306967 306968 306969 306970 306971 306972 306973 306974 306975 306976 306977 306978 306979 306980 306981 306982 306983 306984 306985 306986 306987 306988 306989 306990 306991 306992 306993 306994 307001 307002 307003 307004 307005 307006 307007 307008 307009 307010 307011 307012 307019 307020 307021 307022 307023 307024
116-0863EA 146.78 EUR
116-0863 116-0865 116-0864 116-0866 116-0862 116-0861 116-0887 116-0889 116-0888 116-0890 116-0886 116-0885 116-0891 116-0892 116-0893 116-0894 116-0895 116-0896 116-0897 116-0898 116-0899 116-0900 116-0901 116-0902 116-0903 116-0904 116-0905 116-0906 116-0907 116-0908 116-0909 116-0910 116-0911 116-0912 116-0913 116-0914 116-0915 116-0916 116-0917 116-0918 116-0919 116-0920 116-0867 116-0868 116-0869 116-0870 116-0871 116-0872 116-0873 116-0874 116-0875 116-0876 116-0877 116-0878 116-0879 116-0880 116-0881 116-0882 116-0883 116-0884
Labels, polyester, Type B-494
Etiketten
The B-494 polyester label is a reliable sample identification and traceability solution.

  • Use for cold temperature and cryogenic storage applications
  • Polyester material with acrylic adhesive and gloss finish
  • Maximum service temperature: 70 °C
  • Minimum service temperature: −196 °C
  • Label thickness is 0,0762 mm
  • Ribbon series R6400

The B-494 polyester label will stay attached and remain legible, even when exposed to chemicals or stored in liquid nitrogen. Thanks to subsurface printing, the label's colour code will not fade, smear, or smudge, and willMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR