Thermostatic mixing valve for eye showers

Leverancier: BROEN-LAB
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

17.140.009 17140039
118-0137EA 871 EUR
118-0137 BROE17140039
Thermostatic mixing valve for eye showers
Ventielen Terugslagventielen
Thermostatic mixing valve for eye showers designed for delivering tepid water (20 to 25 °C).

  • Fail-safe on hot side: if the cold water is interrupted the built-in anti-scalding device will automatically cease the flow of hot water
  • Fail-safe on cold side: in the hot water is interrupted the built-in intentional leak will allow cold water to flow at a sufficient flowrate to ensure operation
  • Incl. check valves on both hot and cold supply

Weight: Approx. 1,5 kg

Min. working pressure: 1 bar
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR