Gas detection tube for phosphine

Leverancier: Dräger
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

8101611 8101801 8101621 CH21201 8103711
118-0310EA 134 EUR
118-0310 118-0318 118-0311 118-0338 DRAE8103711
Gas detection tube for phosphine
Gasbuisjes
To measure the 'spot concentrations' of phoshine for use with an Accuro® pump.

Uses include determination and measurement of concentration peaks, personal exposure in the inhalation area, detection of leaks in pipelines or gas installations, air analysis in sewers, shafts and confined spaces.

One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.

The standard measuring range is calibrated at 20 °C and 1013 hPa.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR