Oogspoeloplossing, pH-neutraal

Leverancier: Plum Safety
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

4752 4755
118-1707EA 18.8 EUR
118-1707 118-0479
Oogspoeloplossing, pH-neutraal
Eerste-hulpbenodigdheden Oogdouches
Steriele fosfaatbufferoplossing (4,9%) voor snelle en effectieve neutralisatie van zuren en alkaliën.

  • Handy sized bottle, well suited for use in first aid kits and emergency bags
  • Bottle with ergonomic eye cup, dust cap and clear instructions
  • Can be used as refill for Plum wall-mounted eyewash station
  • No maintenance and cleaning of the bottles required
  • Bottles in single carton: Carton protects the bottles from external contaminations and can be opened quickly and easily at the perforation

Rinsing time: ~2 minutes per 200 ml
Shelf life: 3 years

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR