Bags, zip seal, Minigrip® bio-based

Leverancier: Flexico
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

ITM010100 ITM010101 ITM010103 ITM010106 ITM010109 ITM010110 ITM010113 ITM010115 ITM010122 ITM010123 ITM010125 ITM010128 ITM010129 ITM010130 ITM010131 ITM010133 ITM010135 ITM010147 ITM010151 ITM010153
129-2238EA 46.4 EUR
129-2238 129-2239 129-2241 129-2243 129-2244 129-2245 129-2247 129-2249 129-2253 129-2254 129-2255 129-2257 129-2258 129-2259 129-2260 129-2262 129-2264 129-2274 129-2277 129-2279
Bags, zip seal, Minigrip® bio-based
Zakken Monsterzakken
Clear bio-based PE bags, thickness 50 or 60 µm, food safe.

  • Innovative, eco-designed and sustainable bag
  • Food safe
  • Totally transparent
  • Hanging and/or venting hole
  • Resealable, reusable, 100% recyclable

Polyethylene LDPE from renewable natural resource (sugar cane). The bag is resealable, reusable and 100% recyclable (mono-material). The Minigrip® bio-based bag provides an excellent mechanical resistance and high temperature resistance (from –40 up to +60 °C).

Certificaten: Food safe certificate available on request.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR