Bags, zip seal, Minigrip®

Leverancier: Flexico
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

ITM020243 ITM020219 ITM020211 ITM020253 ITM020238 ITM020239 ITM020208 ITM020212 ITM020218 ITM020224 ITM020240 ITM020246 ITM020249 ITM020254 ITM020258 ITM020233 ITM020201 ITM020259 ITM020501 ITM020255 ITM020268 ITM020250 ITM020232 ITM020265 ITM020275 ITM020260 ITM020261 ITM020262 ITM020502 ITM020241 ITM020602 ITM111668 ITM020263 ITM020271 ITM105996 ITM020252 ITM020206 ITM020209 ITM020215 ITM020216 ITM020604 ITM020256 ITM020221 ITM020222 ITM020223 ITM020267 ITM020266 ITM020257 ITM020228 ITM020244 ITM020503 ITM020251 ITM020270
129-2322EA 295 EUR
129-2322 129-2315 129-2313 129-2326 129-2319 129-2320 129-2001 129-2002 129-2003 129-2004 129-2006 129-2007 129-2324 129-2327 129-2329 129-2318 129-2000 129-2330 129-2348 129-2328 129-2336 129-2325 129-2317 129-2335 129-2338 129-2331 129-2332 129-2333 129-2349 129-2321 129-2350 129-2312 129-2334 129-2337 MINIITM105996 129-3841 129-3842 129-3843 129-3844 129-3845 129-3846 129-3847 129-3848 129-3849 129-3852 129-3853 129-3854 129-3855 129-3856 129-3857 129-3858 129-3859 129-3860
Bags, zip seal, Minigrip®
Zakken Monsterzakken
Clear PE bags, thickness 60 µm, food contact.

  • High transparency and gloss
  • Suitable for food contact
  • Hanging and/or venting hole
  • Resealable, reusable, 100% recyclable

Made of polyethylene (LDPE). Zip seal designed for easy opening and high speed packing. The Minigrip® bag provides an excellent mechanical resistance and high temperature resistance (from –40 up to +60 °C).

Certificaten: Suitable for food contact. Certificate available on request.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR