Office desks

Leverancier: HAMMERBACHER
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

VLE91/N VNS08/N VNS19/N VAC30/N VNS12/N VNS16/N VNSSB/B VNSSB/G VNSSB/S
132-0755EA 0 EUR
132-0755 132-0751 132-0754 132-0759 132-0752 132-0753 132-0756 132-0757 132-0758
Office desks
Meubilair Tafels
The table top is 25 mm thick, made of walnut, melamine coated according to DIN 68765. The C-shaped frame is made of round tubes with a diameter of 35 or 45 mm. The main advantage of this line desks is that they can be assembled according to the user's need.

  • Ergonomic and convenient
  • Solid construction
  • Adjustable height, using levellers on legs: ±5 mm

Leveringsinformatie: Furniture is delivered flat-packed. The enclosed instructions make assembly easy, even for the layman. Assembly service available for an extra charge.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR