Krukken

Leverancier: bimos
Ratings:
Avg. Ratings: 1.0 (1 Review)

Total Ratings: 1
Avg. Ratings: out of 5

9467E-2571 9467E-9801 9468E-2571 9468E-9801 9469E-2571 9469E-9801 9467R-2571 9469R-2571 9468H-2571-807 9F63LMG013277 9461LMG0132778 9463LMG013277 9463LMG013277F 9463E-2000 9461R-MG01-807 9463LMG01ESDRO 9469E9801807
139-0612EA 223 EUR
139-0612 139-0613 139-0619 139-0620 139-0626 139-0627 139-0585 139-0586 BIMO9468H-2571-807 132-1455 132-1454 132-1453 132-1457 BIMO9463E-2000 BIMO9461R-MG01-807 132-1465 BIMO9469E9801807
Krukken
Stoelen
Production stools
Extra large 40 cm diameter seats
Hardwearing stools provide optimum support in industrial and workshop applications
Sturdy steel 5 star base
Encourage the posture in keeping with the natural S-shape of the spine
Seat height adjustment based on pneumatic spring system

  • Extra large 40 cm diameter seats
  • Hardwearing stools provide optimum support in industrial and workshop applications
  • Sturdy steel 5 star base
  • Encourage the posture in keeping with the natural S-shape of the spine
  • Seat height adjustment based on pneumatic spring system

New Product
Order Now

Specificaties

Model 9F463L 9461L 9463L
Environmentally Preferable
Seat/back color Magic black Magic black Magic black
Seat/back material Magic artificial leather Magic artificial leather Magic artificial leather
Venzend gewicht 8,92 kg 7,72 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR