Stekkerdozen, 6 contactpunten, Economy

Leverancier: BACHMANN ELEKTRO
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

381.251K 381.249K 381.250K 381.252K 381.2501K
139-1330EA 0 EUR
139-1330 139-1372 139-1373 139-1374 139-1375
Stekkerdozen, 6 contactpunten, Economy
Stopcontacten
Trailing socket with built-in, attractive and practical cable rewind.

  • Moulded, shock-proof plug with double earthing
  • Mounting flange for quick, easy attachment
  • Sockets offset by 35°

Kleur: wit.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR