Hands free mop saturation system

Leverancier: CONTEC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2940U2SD 2941U2D
141-1622EA 3700 EUR
141-1622 141-1623
Hands free mop saturation system
Moppen
Designed to simplify the cleanroom mopping process, Contec's Hands free mop head saturation system allows mop heads to be presaturated prior to being passed into the controlled environment. The system allows mop heads to be installed and removed 'hands free' reducing the risk of cross contamination and speeding up the cleaning and disinfection process.

  • Choice of either two 15 L polypropylene buckets or two 10 L stainless steel buckets
  • A stainless steel cart holds the buckets, 2 easy-fit mop applicator frames, a diffuser tray, and the hands free mop head
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR