Gas detection tubes for ammonia

Leverancier: Dräger
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

8101941 CH20501 CH31901 8101711 6733231
151-0185EA 101 EUR
151-0185 151-3156 151-3150 151-3155 151-0109
Gas detection tubes for ammonia
Gasbuisjes
To measure the 'spot concentrations' of ammonia including determination of concentration peaks, personal exposure in the inhalation area, detection of leaks in pipelines or gas installations, air analysis in sewers, shafts and confined spaces. For use with an Accuro® pump. Other basic substances such as organic amines are indicated as well. For Ammonia 2/a, 5/a, 5b, the indication is not affected by :

  • 300 ppm nitrous fumes
  • 2000 ppm sulfur dioxide
  • 2000 ppm hydrogen sulfide

One stroke is equivalent to a volume of 100 ±5 ml of gas passing through theMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR