Cation exchange chromatography columns, HiTrap SP HP

Leverancier: Cytiva
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

17-1151-01 17-1152-01 29-0513-24
17-1151-01EA 183 EUR
17-1151-01 17-1152-01 29-0513-24
Cation exchange chromatography columns, HiTrap SP HP
Kolommen voor chromatografie
HiTrap SP HP is a strong cation exchange chromatography column for high-resolution, small-scale protein purification.

  • Packed with SP Sepharose High Performance strong cation exchange resin
  • Small (34 µm) bead size delivers high-performance, high-resolution purifications
  • Can be used alone or connected in series
  • Convenient HiTrap format: designed for use with a syringe, peristaltic pump, or chromatography system such as an ÄKTA system

With a bead size of 34 µm, SP Sepharose HP resin provides good resolution at a broad pH range, allowing selection of theMore Product Information
Order Now

Specificaties

Omschrijving HiTrap™ SP HP
Environmentally Preferable
Max. druk 5 bar
pH-bereik 4 - 13
Opslag 4 to 30 °C, 20% Ethanol, 0,2 M Sodium Acetate

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR