Chemistry vacuum system, Chemical duty oil-free diaphragm pump with controller, model LVS 105 T - 10 EF+, Welch

Leverancier: Welch by Gardner Denver
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

124184
181-0580EA 4620 EUR
181-0580
Chemistry vacuum system, Chemical duty oil-free diaphragm pump with controller, model LVS 105 T - 10 EF+, Welch
Pompen Membraanvacuümpompen
The perfect partner for your rotovap. Faster, better quality distillation and solvent concentration.

  • Save energy with ecoflex speed control - GREEN by design
  • Fast process times - up to 40% increase in evaporation rates
  • High control accuracy for smooth evaporation without bumping and foaming
  • Bench space saving design
  • Whisper quiet operation
  • Multilingual high contrast 5" colour display with light/dark mode
  • VCpro 600 series controller with tactile buttons and scroll wheel
  • Ultimate pressure ≤2 mbar
  • Sound pressure level ≤44 dB(A)

This system is speciallyMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR