Gasmonsternamebuizen

Leverancier: Lenz Laborglas GmbH & CO.KG
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

05680058 05680070 05680043 05680052
201-9113EA 106 EUR
201-9113 201-9115 201-9111 LENZ05680052
Gasmonsternamebuizen
Buisjes Gasmonsterbuizen
Duran® clear borosilicate glass.

  • Excellent thermal and chemical resistance
  • Connection on one side with capillary tube (internal Ø: 2,7 mm, external Ø: 8,0 mm) and on the other side with tube connector (external Ø: 8,0 mm)
  • With white labelling area

Gas collection tubes for removing, collecting and transporting gas samples. Both sides with a 3 NS/14 standard ground one-way stop cock.

Certificaten: DIN 12473-1
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR