AseptiQuik® G Connectors

Leverancier: CPC COLDER
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

AQG17004 AQG17006 AQG17008 AQG17012
212-0819EA 274 EUR
212-0819 212-0820 212-0821 212-0822
AseptiQuik® G Connectors
Fittingen en connectoren
AseptiQuik PPSU enables genderless connection for a greater range of chemical applications, offering versatile connections across downstream processes with a pH range from 2 to 12.

  • Genderless: Eases Single-use systems specifications with one-part number for both halves
  • Flip-Click-Pull: Intuitive three-step connection process reduces risk of operator error
  • CPC Click: Audible confirmation of connection with no additional hardware required
  • BPA-free: AseptiQuik PPSU meets a broader range of application requirements

AseptiQuik® connectors provideMore Product Information
Order Now

Specificaties

Environmentally Preferable
Max. werkdruk Up to 4,1 bar; Up to 5,1 bar for 48 hours
Bedrijfstemperatuur 1...40 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR