Bekerglazen, lage vorm, PP

Leverancier: Brand
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

87602 87604 87606 87608 87618 87610 87612 87616 87620 87622 87624 87626 87614
213-0377EA 22.3 EUR
213-0377 213-0378 213-0379 213-0380 213-0385 213-0381 213-0382 213-0384 213-0386 213-0387 213-0388 213-0389 213-0383
Bekerglazen, lage vorm, PP
Bekers
PP, highly translucent.

  • Excellent chemical resistance
  • Cleaning up to max 60 °C is recommended to preserve marks and inscriptions
  • For autoclaving (+121 °C) beakers with an embossed scale should be selected

With printed blue scale, beaded rim and spout.

Certificaten: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml naast ISO 7056
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR