Universal container with screw cap, PS, 30 ml, STERILIN®

Leverancier: STERLIN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

128SA 128SC 128SB 128C/FS 128A/FS 128B/FS
215-0325EA 306 EUR
215-0325 215-0327 215-0326 216-1043 216-1041 216-1042
Universal container with screw cap, PS, 30 ml, STERILIN®
Monsternamepotjes Containers voor algemeen gebruik
Polystyrene, clear, with polypropylene screw cap.

  • Aseptically manufactured
  • 95 kPa-compliance ensures leak-free performance and suitability for transport (except spoon variants)
  • Available pre-filled with boric acid (0,4 g) for the preservation of urine samples
  • Suitable for centrifugation at 3800×g
  • In vitro use only

Ensure excellent sample containment using universal containers, featuring a traditional flow seal with 1-1/2 turn cap.

Certificaten: Leak-tested in accordance with BS EN 14254 Annexe D. CE marked in accordance with the European Directive 9More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR