Ice pans, Bel-Art Magic Touch 2™

Leverancier: Bel-Art Products, a Part of SP
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

M168071102 M168071103 M168071101 M168071104 M168079104 M168079103 M168074102 M168079102 M168074101 M168079101 M168074103 M168074104
216-1090EA 183 EUR
216-1090 216-1091 216-1089 216-1092 216-1932 216-1931 216-1094 BELAM168079102 216-1093 216-1930 216-1095 216-1096
Ice pans, Bel-Art Magic Touch 2™
IJscontainers
Superior insulating properties combined with high chemical resistance make Magic Touch 2™ Ice Pans compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen.

  • Excellent insulation
  • High chemical resistance
  • Convenient pour spout
  • Stackable
  • Lightweight and durable
  • Expanded urethane construction
  • Temperature range: –196...+100 °C (–320... +212 °F)

Able to withstand a wide temperature range, these high-quality, expanded urethane, laboratory ice pans areMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR