Jerricans, smalle hals, HDPE, transparant of blauw

Leverancier: Kautex
Ratings:
Avg. Ratings: 4.0 (1 Review)

Total Ratings: 1
Avg. Ratings: out of 5

353-80289 353-95642 353-86794 353-95982 353-95937 353-95939 353-95966 353-96232 353-96404 353-96138 353-92562 353-95981
216-5549EA 10.1 EUR
216-5549 216-5306 216-5551 216-4310 216-5548 216-5545 216-5352 216-4315 216-5302 216-1390 216-0415 216-1389
Jerricans, smalle hals, HDPE, transparant of blauw
Flessen Jerrycans
HDPE, natural colour.

  • Jerrycans 2,5 to 5 L and 10 to 30 L with UN approval
  • Comprehensive range of closures
  • Varied use
  • Leakproof
  • Jerrycans are suitable for food
  • Halal certified

Universal jerrycan for industry, trade, and laboratories. These jerrycans, with a comprehensive range of closures accessories, can be used for almost any purpose.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR