Sealing films, Seal-R-film™

Leverancier: Brand
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

701620 701624 701626 701622
219-0000EA 37.9 EUR
219-0000 219-0002 219-0003 219-0001
Sealing films, Seal-R-film™
Afdichtingen Afdichtfilms
Seal-R-film™ sealing film seals beakers, flasks, and other vessels.

  • Protects against evaporation, leakage, and contamination
  • Easy sealing with 300% elasticity
  • Lot identification of each roll

The sealing film can be stretched to three times its original length. This means that Seal-R-film™ always fits, even with irregular shapes. For traceability, each roll has a lot identification. With the BRAND cutter for sealing film you can cut rolls with widths of 50 and 100 mm efficiently and economically and store them cleanly.

Specifications:
- Thickness: 0More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR