VWR®, Wegwerpspatels, PP

Leverancier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

231-0103EA 68.2 EUR
231-0103 231-0104 231-0105 231-0106 231-0369 231-0416 231-0593
VWR®, Wegwerpspatels, PP
Spatels
Look for the V at the neck.™ Economical, disposable tools for transferring, collecting, and handling chemical and biological materials.

  • Economical, polypropylene, single-use laboratory spatulas
  • Ideal for transferring, manipulating, and mixing materials
  • Versatile double-ended design
  • Help minimise cross contamination
  • Standard (double-ended spoon/scraper and scoop) fits 1,5 ml and 15 ml tubes
  • Micro (double-ended micro tip design) fits 0,2 ml tubes
  • Macro (double-ended spoon/pick) fits 50 ml tubes
  • Short Eco (double-ended spoon/scraper and scoop) fits 1,5 ml and
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR