Forceps, ESD-safe

Leverancier: OUTILS RUBIS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

NK6 NK7 NK2A NKR NK35A
232-2171EA 25.5 EUR
232-2171 232-2172 232-2173 232-2174 232-2175
Forceps, ESD-safe
Pincetten
Conductive Vestamid with 25% fibre glass reinforcement, black. Precise, robust and virtually unbreakable forceps. Very precise; when pressure is applied during work, the tips don’t open.

  • Electrically conductive
  • Very high chemical resistance to acids and bases
  • Heat resistant up to 175 °C

DIN 53482

Certificaten: DIN 53482
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR