Microcentrifuge tubes, 1,5 ml, in resealable bags, SuperSpin®

Leverancier: LABCON
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3016-870-000-9 3016-871-000-9 3016-872-000-9 3016-873-000-9 3016-874-000-9 3016-876-000-9 3016-877-000-9 3016-878-000-9 3016-879-000-9
3016-870-000-9EA 50 EUR
3016-870-000-9 3016-871-000-9 3016-872-000-9 3016-873-000-9 3016-874-000-9 3016-876-000-9 3016-877-000-9 3016-878-000-9 3016-879-000-9
Microcentrifuge tubes, 1,5 ml, in resealable bags, SuperSpin®
Buisjes Microcentrifugebuisjes
Ultra-clear polypropylene, graduated, autoclavable, and freezable microcentrifuge tubes with flat caps. Amber coloured styles are available for use with light-sensitive substances.

  • Every lot is tested for protease, Human DNA, ATP, and RNase/DNase
  • Endotoxin-free (non-pyrogenic)
  • Supplied with flat, easy-open, attached snap caps
  • Side graduations and frosted writing surface
  • Polypropylene USP Class VI resin
  • Withstands ultra-high centrifuging up to 40000×g
  • Freezable to –80 °C

The ability to extract DNA from samples and then amplify that DNA with reliableMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR