Water standards for Karl Fischer titration, Hydranal™

Leverancier: Honeywell Chemicals
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

34813-500ML 34828-40ML 34803-100G 34849-80ML 34748-10G 34802-1L 34847-40ML 34813-100ML 34696-25G 34693-10G 34694-80ML 34813-6X100ML 34813-6X500ML 34847-6X40ML 34849-6X80ML 34696-6X25G 34748-6X10G 34828-6X40ML 34803-6X100G 34802-500ML 34446-40ML
34813-500MLEA 87.8 EUR
34813-500ML 34828-40ML 34803-100G 34849-80ML 34748-10G 34802-1L 34847-40ML 34813-100ML 34696-25G 34693-10G 34694-80ML 34813-6X100ML 34813-6X500ML 34847-6X40ML 34849-6X80ML 34696-6X25G 34748-6X10G 34828-6X40ML 34803-6X100G 34802-500ML 34446-40ML
Water standards for Karl Fischer titration, Hydranal™
Standaarden Standaarden voor waterbepaling (door de Karl Fischer methode)

Broad product range for volumetric and coulometric Karl Fischer applications, as well as the indirect oven application.


  • Manufactured according to ISO 9001 requirements
  • Report of Analysis showing the exact water content and expanded uncertainty
  • Verified against external standards such as NIST SRM 2890 or NMIJ CRM 4222
  • Long shelf life (up to five years)
  • Convenient packaging


Leveringsinformatie: Supplied with detailed instruction for use.


Opgelet: The recommended storage temperature for product HYDRANAL™ Water Standard is 2-8°C. The product can be transported at normal ambient temperatures. In the long term, temperatures > 20°C (if possible > 8 °C) should be avoided.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR