Suspension culture flasks with standard or filter caps, CELLSTAR®

Leverancier: Greiner Bio-One
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

690190_200 658190_120 660190_50 661190_40 690195_200 658195_120 661195_40
391-3122EA 195 EUR
391-3122 391-3126 391-3128 392-0014 392-0016 392-0000 392-0015
Suspension culture flasks with standard or filter caps, CELLSTAR®
Kolven Celcultuurflessen
PS, sterile.

  • Hydrophobic surface is ideal for suspension cultures and hybridoma cells
  • Graduated on both sides for easier filling
  • Easily distinguished by their white caps
  • Choice of flat (550 ml) or high profile (650 ml) flask design

These standard suspension culture flasks are supplied with either standard screw caps or filter caps. Both types of cap are colour-coded white. All flasks are certified free of RNase, DNase and human DNA, are non-pyrogenic and non-cytotoxic.

* Flat profile
** High profile
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR