Spinner flasks with solid cap, disposable, Corning®

Leverancier: Corning
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3569 3579 3546 3559
734-4103EA 2614.32 EUR
734-4103 392-0308 392-0398 392-0399
Spinner flasks with solid cap, disposable, Corning®
Kolven Spinnerflessen
The Corning 1 L spinner flask body is constructed of polystyrene, paddle and shaft from polypropylene and caps from high density polyethylene. All are made of USP Class VI and ISO 10993-18 compliant materials

  • Recommended working range of 300 ml to 1 L
  • Extended paddle design ensures constant top-to-bottom motion of the liquid without having to adjust the height of the paddle
  • Bottom contours on the paddle hug the shape of the flask, eliminating dead spots
  • Two wide neck openings for easy pouring; easily accept a 100 ml pipet
  • Vertical side baffles break up
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR