Ultrasonic processors, Vibra-Cell™ VCX 500, VCX 750 VCX 850 and VCX 1500

Leverancier: SONICS MATERIALS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

VCX750 VCX500 VCX1500
432-0138EA 8680 EUR
432-0138 432-0137 432-0139
Ultrasonic processors, Vibra-Cell™ VCX 500, VCX 750 VCX 850 and VCX 1500
Homogenisatoren Ultrasone celscheiders
The Vibra-Cell™ is a technologically advanced, high-intensity ultrasonic processor for high and low volume applications*. It can safely process a wide variety of organic and inorganic materials in applications such as cell disruption, sample preparation, homogenisation, disaggregation and sonochemical reactions. The system can vary the power output and constantly monitor both power (Watts) and energy (Joules). The microprocessor control with real time display gives digital accuracy and reproducible control of set and run parameters.

  • Automatic tuning eliminates need for constant
More Product Information
Order Now

Specificaties

Model VCX 750 VCX 500 VCX 1500
Environmentally Preferable
Vermogensweergave Digitaal (Watt en Joule) Digitaal (Watt en Joule) Digitaal (Watt en Joule)
Frequentie 20 20 20
Max. uitgangsvermogen 750 W 500 W 1500 W
Monstervolume 10 ml tot 250 ml met standaardsonde 10 ml tot 250 ml met standaardsonde 4 liter met standaardsonde
Tijdschakelaar 1 seconde - 10 uur 1 seconde - 10 uur 1 seconde - 10 uur
Sonde Lengte: 136 mm
Tipdiameter 13 mm
Lengte: 136 mm
Tipdiameter 13 mm
Lengte: 254 mm
Tipdiameter 25 mm
Opslag methoden Tot 10 procedures Tot 10 procedures Tot 10 procedures
Regelbereik temperatuur 1...100 °C ** 1...100 °C ** 1...100 °C **
b×d×h Ø 63,5×183 mm (omvormer)
190x340×235 mm (voeding)
Ø 63,5×183 mm (omvormer)
190×340×235 mm (voeding)
Ø 76,2×158,7 mm (omvormer)
380×458×177 mm (voeding)
Gewicht 0,90 kg (omvormer)
6,8 kg (voeding)
0,90 kg (omvormer)
6,8 kg (voeding)
0,90 kg (omvormer)
9,5 kg (voeding)
Intervaltijd 1 - 59 s (onafhankelijke aan/uit-pulsator) 1 - 59 s (onafhankelijke aan/uit-pulsator) 1 - 59 s (onafhankelijke aan/uit-pulsator)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR