Ceramic magnetic hot plate stirrers, AREC 7 series

Leverancier: VELP SCIENTIFIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F20500552 F20500554 SA20500550 SB20500550
442-1303EA 0 EUR
442-1303 442-1304 442-1305 442-1307
Ceramic magnetic hot plate stirrers, AREC 7 series
Roerders Magnetische roerders met verwarmingsplaat
AREC 7 series hotplate stirrers are designed to provide safety, reliability and the highest heating and stirring performance. The resistant ceramic square top ensures temperature homogeneity, thermal efficiency and a durable heating performance over time.

  • Temperature setting resolution: 5 °C, except AREC 7 Connect which is 1 °C
  • Four different models are available to adapt to laboratory requirements of accuracy, precision and automation
  • All models have a techno polymer housing
  • Digital models equipped with a bright, easy to read digital display with white
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR