Gasbrander Meker, 1300 °C

Leverancier: BOCHEM
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

7520
451-0009EA 124 EUR
451-0009
Gasbrander Meker, 1300 °C
Verwarmers Gasbranders
Nickel plated.

  • With air regulation
  • Gas regulation by swivel screw

Height: 200 mm

Head Ø: 30 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR