High-temperature furnaces with fold down door and SiC rod, heating up to 1600 °C, LHTC models

Leverancier: NABERTHERM
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

LC034K6ON5 LC034K6ON5G LC034K6ON5GT LC034K6ON5T LC084K6ON8 LC084K6ON8G LC084K6ON8GT LC084K6ON8T
455-1870EA 8920 EUR
455-1870 455-1871 455-1872 455-1873 455-1894 455-1895 455-1896 455-1897
High-temperature furnaces with fold down door and SiC rod, heating up to 1600 °C, LHTC models
Ovens Verassings- en moffelovens
The durability of the SiC rods in periodic use, in combination with their high heating speed, make these high-temperature furnaces good all-rounders in the laboratory. Heating times of 40 minutes to 1400 °C can be achieved, depending on the furnace model and the conditions of use.

  • SiC Rod Heating
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fibre materials which are not classified as carcinogenic according to TRGS 905, class 1 or 2 are used
  • Heating rods are easily replaced
  • Fold down
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR