Koelthermostaten, Proline Master en Command

Leverancier: LAUDA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

LCK1894 LCK1887 LCK1892 LCK1897 LCK1898 LCK1893 LCK1899 LCK1889 LCK1888 LCK1885 LCK1891 LCK1890 LCK1900 LCK1896 LCK1895
461-0362EA 0 EUR
461-0362 461-0355 461-0360 461-0365 461-0366 461-0361 461-0367 461-0357 461-0356 461-0353 461-0359 461-0358 461-0368 461-0364 461-0363
Koelthermostaten, Proline Master en Command
Circulatiethermostaten Gesloten circulatiesystemen Koelingscirculatoren
Cooling circulators with simple touch control and Varioflex pump performance. Models have a pressure/suction pump and have ergonomic handles and pump connections on the back and the sides.

  • Wide temperature range from −90 to +200 °C
  • Heating capacity: 3,5 kW, cooling capacity: 1,6 kW
  • PowerAdapt means shorter heating-up periods and optimal performance without over-heating
  • SmartCool system is a digital cooling management system with automatic compressor
  • It is possible to upgrade from the Master series to the Command series at a later date

Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR