Perfection and Performance laboratory refrigerators with plastic inner liner, SRFvh and SRFvg

Leverancier: Liebherr
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

SRFVG3501 SRFVG3511 SRFVG4001 SRFVG4011 SRFVG5501 SRFVG5511 SRFVH4001 SRFVH4011 SRFVH5501 SRFVH5511
LIEBSRFVG3501EA 2195 EUR
LIEBSRFVG3501 LIEBSRFVG3511 471-1337 LIEBSRFVG4011 LIEBSRFVG5501 471-1338 LIEBSRFVH4001 LIEBSRFVH4011 LIEBSRFVH5501 LIEBSRFVH5511
Perfection and Performance laboratory refrigerators with plastic inner liner, SRFvh and SRFvg
Koelkasten
Glass/steel door refrigerators, Performance series with ceiling lighting and perfection series with vertical LED lighting provides optimal illumination of the interior over the entire height of the appliance.

  • Alarm relay, alarm test function and custom alarm settings possible
  • +2 °C Safety Device function, Min./max. temperature log
  • Self-closing door at <90° and mechanical lock provided
  • Performance series with super-efficient and perfection series with ultra-efficient energy consumption
  • Internal liner material made of commercial grade moulded polystyrol
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR