Furaptra (Mag-Fura-2) tetrasodium salt ≥95% (by HPLC) fluorescent indicator, for calcium determination

Leverancier: Biotium
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

50036
50036.EA 335 EUR
50036.
Furaptra (Mag-Fura-2) tetrasodium salt ≥95% (by HPLC) fluorescent indicator, for calcium determination
Furaptra (Mag-Fura-2) tetrasodium salt

Mag-Fura-2 is a UV-excitable fluorescent indicator for magnesium with a Kd of 1.9 mM. Similar to Fura-2, the excitation wavelength of Mag-Fura-2 undergoes a blue shift from 369 nm to 330 nm. Mag-Fura-2 also responds to Ca2+ but with a significantly higher Kd than Fura-2 for Ca2+.


  • Absorption/Emission 369nm/511nm (H2O)
  • Extinction Coefficient 22,000
  • Cell permeability: Membrane impermeant
  • Colors: Green
  • Light yellow solid soluble in water (pH > 6)
  • Store at 4°C and protect from light


An important application of Mag-Fura-2 is its use in detecting high, transient Ca2+ concentration during Ca2+ spikes. Mag-Fura-2/tetrasodium salt can be loaded into cells by microinjection or scrape loading. Also see Mag-Fura-2, tetrapotassium salt (50035) and the cell membrane-permeant Mag-Fura-2 AM ester (50037, 50038, 50039).

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR